Shop All Carpet Tiles
Zoro Select
Carpet Tile, 19-11/16in. L, Blue, PK20
Mfr # 31HL70
Zoro # G8569574
product price: $142.99
/pk 20, $7.15/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Level Loop
- Length 19 11/16 in
- Width 19 11/16 in
- Height 7/64 in
- Pile Weight 17 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HL70
- Zoro # G8569574
- UPC # 190735462171
- Country of Origin China
- Category Carpet Tiles
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 7/64 in |
Details
Item | Carpet Tile |
Color | Blue |
Pattern | Level Loop |
Pile Weight | 17 oz/sq yd |
Backing Material | PVC with Fiberglass |
Coverage Area | 53.82 sq ft |
Fiber Material | Nylon |
Description
Carpet Tile, Color Blue, Pattern Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 7/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 17 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL67)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Navy, PK20 (31HL68)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL78)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Dark Gray, PK20 (31HL84)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL81)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Coffee (EB302-888)
- Zoro Select Carpet Tiles