Shop All Carpet Installation Tools
Zoro Select
Carpet Seam Binder, Satin Brass, 96 in. L
Mfr # 2RRU6
Zoro # G2628412
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Satin Brass
- Material Aluminum
- Color Brass
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RRU6
- Zoro # G2628412
- UPC # 190735037720
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Height | 5/16 in |
Length | 96 in |
Width | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carpet Seam Binder |
Finish | Satin Brass |
Material | Aluminum |
Color | Brass |
Surface Type | Fluted Top |
Hardware | Included |
Description
The ZORO SELECT 2RRU6 Carpet Seam Binder is the perfect tool for installing carpet. The satin brass colour will add a touch of style to your project. Designed with a fluted top, this carpet seam binder has a height of 5/16 in. and length of 96 in. It is made from aluminum and has an attractive satin brass finish. This smooth wireway helps you to guide the wire smoothly through seams, making installation easier than ever before. If you are looking for quality tools to complete your next carpentry project, this ZORO SELECT Carpet Seam Binder is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top (2RRU3)
- THERMWELL PRODUCTS 2X36 Pol Slv Carp Bar (H1591P/3)
- Zoro Select Carpet Installation Tools