Shop All Carpet Installation Tools
Zoro Select
Carpet Seam Binder, 2 x 36 In, Silver
Mfr # 3PAU2
Zoro # G0666294
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 5/16 in
- Length 36 in
- Surface Type Smooth Top
- Finish Polished Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3PAU2
- Zoro # G0666294
- UPC # 190735481929
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Width | 2 in |
Height | 5/16 in |
Length | 36 in |
Details
Item | Carpet Seam Binder |
Surface Type | Smooth Top |
Finish | Polished Aluminum |
Material | Aluminum |
Color | Silver |
Hardware | Included |
Description
Carpet Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Smooth Top, Width 2 in, Length 36 in, Height 5/16 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2315PP-200)
- KO-KEN Socket 12mm Surface 32mm 3/8 Sq. Drive (13410M-12)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top (2RRU3)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- ROBERTS Jamb Saw Blade, 6 3/16 In, Carbide Tip (10-47-2)
- Zoro Select Carpet Installation Tools