Shop All Carpet Installation Tools
Zoro Select
Carpet Seam Binder, 2 x 36 In, Fluted Top
Mfr # 2RRU7
Zoro # G2333037
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Height 5/16 in
- Surface Type Fluted Top
- Width 2 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRU7
- Zoro # G2333037
- UPC # 190735037737
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Length | 36 in |
Height | 5/16 in |
Width | 2 in |
Details
Item | Carpet Seam Binder |
Surface Type | Fluted Top |
Hardware | Included |
Finish | Polished Aluminum |
Material | Aluminum |
Color | Silver |
Description
When you need to join carpet seams, this ZORO SELECT Carpet Seam Binder is the perfect tool for the job. The polished aluminum ensures that it will last a long time. It has a length of 36 in., width of 2 in., and height of 5/16 in. Its polished aluminum construction makes it lightweight yet durable enough to handle heavy duty jobs. This carpet seam binder also features a fluted top surface which helps keep your hands from slipping when applying pressure to carpet seams. With its durable construction and effective design, the ZORO SELECT Carpet Seam Binder is an essential tool for any carpenter or flooring installer's kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 18-1/4 (EZ18SBL)
- INTERNAL TOOL A .1250 RadiusX3/8 Shank Long Corner Rou (170-1220)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- ZORO SELECT Carpet Seam Binder, Satin Brass, 96 in. L (2RRU6)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- Zoro Select Carpet & Flooring Tools