Shop All Forklift Accessories
Zoro Select
Carpet Ram, Fork Mntd, 144 x 2-3/4 In
Mfr # CRF-144
Zoro # G9860146
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 1,800 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRF-144
- Zoro # G9860146
- UPC # 691215011648
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 173.375" |
Pole Length | 144 1/2 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Pole Diameter | 2 3/4 in |
Fork Pocket Width | 7 5/8 in |
Fork Pocket Height | 2 5/8 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1,800 lb |
Item | Carpet Lifting Ram |
Assembled | Yes |
Includes | Safety Restraint to Secure to Forklift |
Mounting | Fork Mounted |
For Use With | The fork-mounted rug ram is ideal for the warehouse and maintenance establishments. |
Features | The construction is strong and durable throughout a lifetime of use. |
Application | Vestil Steel Fork Mounted Rug Ram Boom |
Load Capacity - Maximum | 1,800 lb |
Fork Pocket Spacing | 24 in |
Description
Carpet Lifting Ram, Fork Pocket Height 2 5/8 in, Fork Pocket Width 7 5/8 in, Product Type Carpet Pole, Mounting Type Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 1,800 lb, Material Steel, Pole Length 144 1/2 in, Pole Diameter 2 3/4 in, Carriage Class Not Applicable, Color Blue, Includes Safety Restraint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Winch Rope, Synthetic, 4000-4500lb (18039)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- Zoro Select Forklift Accessories