Shop All Forklift Accessories
Zoro Select
Carpet Ram, Carriage Mntd, 120 x 2-3/4 in
Mfr # CR-120-2
Zoro # G9860121
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Overall Width 11.5"
- Material Steel
- Color Blue
- Load Capacity 2,200 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CR-120-2
- Zoro # G9860121
- UPC # 691215011549
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 11.5" |
Platform Length | 126.25" |
Pole Length | 120 1/2 in |
Pole Diameter | 2 3/4 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2,200 lb |
Item | Carpet Lifting Ram |
Assembled | Yes |
Includes | Spring Loaded Lock Pin to Secure to Forklift Carriage |
Mounting | Carriage Mounted |
Carriage Class | 2 |
Features | 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. |
For Use With | Fork Truck carriage |
Application | Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. |
Fork Pocket Spacing | 24 in |
Load Capacity - Maximum | 2,200 lb |
Description
Carpet Lifting Ram, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Product Type Carpet Pole, Mounting Type Carriage, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,200 lb, Material Steel, Pole Length 120 1/2 in, Pole Diameter 2 3/4 in, Carriage Class 2, Color Blue, Includes Spring Loaded Lock Pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Platform Stepladder (P406)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Polyurethane Wheel, 3/4 Axle, 1500 lbs Capacity (CW-820-PSRB)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-3)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- ZORO SELECT Carpet Ram, Fork Mntd, 120 x 2-3/4 In (CRF-120)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- Zoro Select Forklift Accessories