Shop All Forklift Accessories
Zoro Select
Carpet Ram, Carriage Mntd, 108 x 2-3/4 In
Mfr # CR-108-3
Zoro # G9860103
original price:
$930.58
9% off
new price: $842.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Overall Width 12"
- Material Steel
- Color Blue
- Load Capacity 2,500 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CR-108-3
- Zoro # G9860103
- UPC # 691215011532
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 12" |
Platform Length | 114.25" |
Pole Length | 108 1/2 in |
Pole Diameter | 2 3/4 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2,500 lb |
Item | Carpet Lifting Ram |
Assembled | Yes |
Carriage Class | 3 |
Mounting | Carriage Mounted |
Includes | Spring Loaded Lock Pin to Secure to Forklift Carriage |
For Use With | Fork Truck carriage |
Features | 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. |
Application | Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. |
Load Capacity - Maximum | 2,500 lb |
Fork Pocket Spacing | 24 in |
Description
Carpet Lifting Ram, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Product Type Carpet Pole, Mounting Type Carriage, Fork Pocket Spacing 24 in, Load Capacity - Maximum 2,500 lb, Material Steel, Pole Length 108 1/2 in, Pole Diameter 2 3/4 in, Carriage Class 3, Color Blue, Includes Spring Loaded Lock Pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- INDUSCO Hook, 1/4", Clevis, Grab, Gr, 70 Transport (47400111)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-2)
- GLOBAL INDUSTRIAL Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity (988931)
- Zoro Select Lifting Trucks