Shop All Carpet Installation Tools
This Product is Discontinued
Zoro Select
Carpet Edging Bar, Aluminum, Gold, 72 In L (Discontinued)
Mfr # 1VZU1
Zoro # G0422922
This Product is Discontinued
Key Features
- Width 2 in
- Height 1/2 in
- Surface Type Fluted Top
- Material Aluminum
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZU1
- Zoro # G0422922
- UPC # 190735032688
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Width | 2 in |
Height | 1/2 in |
Length | 72 in |
Details
Item | Carpet Edging Bar |
Surface Type | Fluted Top |
Material | Aluminum |
Finish | Satin |
Color | Brass |
Description
Carpet Edging Bar, Satin Finish, Material Aluminum, Width 2 in, Length 72 in, Height 1/2 in, Surface Type Fluted Top, Color Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.