Shop All Carpet Installation Tools
Zoro Select
Carpet Edging Bar, Aluminum, Gold, 72 In L
Mfr # 1VZT8
Zoro # G1956884
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Aluminum
- Width 1 3/8 in
- Length 72 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VZT8
- Zoro # G1956884
- UPC # 190735032664
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Width | 1 3/8 in |
Length | 72 in |
Height | 1/4 in |
Details
Item | Carpet Edging Bar |
Finish | Satin |
Material | Aluminum |
Color | Brass |
Surface Type | Fluted Top |
Description
Installing new carpet? You will need the Zoro SELECT 1VZT8 Carpet Edging Bar to get a professional finish. This 72 in. long aluminum carpet edging bar is gold in color and has a width of 1 3/8 in. The satin finish ensures that it will blend seamlessly with your existing flooring, while the fluted top surface allows you to cut the edging bar to fit your space perfectly. A straight wireway means you can use this bar for both right and left handed cuts. If you want a quality tool for your next installation project, then look no further than the Zoro SELECT 1VZT8 Carpet Edging Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Skil 23973 & Bosch 2610023973, PK 2 (S100)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Carpet Seam Binder, Satin Brass, 96 in. L (2RRU6)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- DUCK BRAND Carpet Tape Cloth 42' (286375)
- Zoro Select Carpet Installation Tools