Shop All Carpet Installation Tools
This Product is Discontinued
Zoro Select
Carpet Edge Gripper, 96 In L (Discontinued)
Mfr # 2RRV8
Zoro # G2639454
This Product is Discontinued
Key Features
- Length 96 in
- Height 1/2 in
- Color Silver
- Width 1 3/8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RRV8
- Zoro # G2639454
- UPC # 190735037805
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Length | 96 in |
Height | 1/2 in |
Width | 1 3/8 in |
Details
Item | Carpet Edge Gripper |
Color | Silver |
Material | Aluminum |
Finish | Satin |
Surface Type | Fluted Top |
Description
Carpet Edge Gripper, Satin Finish, Material Aluminum, Width 1 3/8 in, Length 96 in, Height 1/2 in, Surface Type Fluted Top, Color Silver, Hardware -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.