Shop All Ratchet Tie Downs
Zoro Select
Cargo Strap, 2200 lb., 1-1/2 in. W, 20 ft L
Mfr # 34RY83
Zoro # G0047385
original price:
$86.61
17% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Retractable Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 2,200 lb
- Breaking Strength 6,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34RY83
- Zoro # G0047385
- UPC # 190735468371
- Country of Origin Taiwan, Province of China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 1 1/2 in |
Strap Width | 1-1/2" |
Strap Length | 20 ft. |
Overall Width | 1 1/2 in |
Overall Length | 20 ft |
Fixed End Length | 23 5/8 in |
Description
Tie Down Strap, Working Load Limit 2,200 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 6,600 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties General Purpose, Fixed End Length 23 5/8 in, Overall Length 20 ft, Features Self-Retracting, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630242)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ZORO SELECT Double Loop Ties, 16 ga., 0.6 ft, PK5000 (16BA8)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- ZORO SELECT Anchor Ring, Weld-On, PK10 (5JDU9)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L (34RY84)
- SIMPLE STRAP SMPL STRAP HD TIEDWN YLW (SS-2-YLW)
- Zoro Select Ratchet Tie Downs