Shop All Cargo Bars & Decking Beams
This Product is Discontinued
Zoro Select
Cargo Bar, 88 In.L, 11/16 In.W, 88-103 In. (Discontinued)
Mfr # 4UP81
Zoro # G2529712
This Product is Discontinued
Key Features
- Length 88 in
- Width 11/16 in
- Adjustment Range 88 in to 103 in
- Material Aluminum
- Tubing Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UP81
- Zoro # G2529712
- UPC # 190735520840
- Country of Origin Unknown
- Category Cargo Bars & Decking Beams
Dimensions
Length | 88 in |
Width | 11/16 in |
Pad Size | 4-1/16 in x 2-5/8 in |
Tubing Size | 1-1/2 in x 1-1/4 in |
Body Width | 3/4 in |
Overall Extended Length | 88 in |
Adjustment Length - Minimum | 88 in |
Adjustment Length - Maximum | 103 in |
Details
Item | Cargo Bar |
Adjustment Range | 88 in to 103 in |
Material | Aluminum |
Tubing Shape | Round |
End Pads | Rectangular, Rubber |
Body Material | Aluminum |
Description
Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 88 in, Adjustment Length - Maximum 103 in, Body Material Aluminum, Body Width 3/4 in, Overall Extended Length 88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.