Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Wide Mouth, 10L, HDPE, Translucent
Mfr # 208675-0010
Zoro # G7467871
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Closure Size 108mm
- Labware Height - English 16.7 in
- Color Translucent
- Labware Depth - English 8.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208675-0010
- Zoro # G7467871
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Closure Size | 108mm |
Labware Height - English | 16.7 in |
Labware Depth - English | 8.3 in |
Diameter | 210 mm |
Labware Depth - Metric | 210.8 mm |
Labware Width - Metric | 210.8 mm |
Labware Height - Metric | 424.2 mm |
Height | 16-7/10" |
Width | 8-3/10" |
Labware Width - English | 8.3 in |
Body Diameter | 210 mm |
Overall Height - Metric | 415 mm |
Mouth Size | Wide |
Overall Depth - Metric | 210.8 mm |
Overall Width - Metric | 210 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 210 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 210 mm, Overall Height - Metric 415 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 12.5 L, Overall Depth - Metric 210.8 mm, Mouth Size Wide, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/Photometer (511770BT)
- HYDRION pH Test , 3 1/4 in L, 4 to 7 pH, PK600 (84070)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- ZORO SELECT Funnel Set Powder, Assorted Funnels, PK6 (342555-0SET)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- Zoro Select Labware