Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Narrow Mouth, 50L, HDPE, Translucent
Mfr # 208685-0050
Zoro # G7262324
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 366 mm
- Material High Density Polyethylene
- Height 27-3/5"
- Labware Capacity - Metric 50 L
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208685-0050
- Zoro # G7262324
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Diameter | 366 mm |
Height | 27-3/5" |
Closure Size | 60mm |
Labware Height - English | 27.6 in |
Labware Width - English | 9.9 in |
Labware Depth - Metric | 250.5 mm |
Labware Depth - English | 9.9 in |
Labware Height - Metric | 701 mm |
Width | 13-4/5" |
Labware Width - Metric | 250.5 mm |
Overall Width - Metric | 250 mm |
Body Diameter | 350 mm |
Overall Depth - Metric | 250.5 mm |
Mouth Size | Narrow |
Overall Height - Metric | 700 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 350 mm, Capacity - Metric 50 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 250 mm, Overall Height - Metric 700 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 52.9 L, Overall Depth - Metric 250.5 mm, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- YSI Single Sensor Cable, 4 Meter (20-4)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Carboy, 20 L, 390 mm H, Clear (7240020)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- Zoro Select Labware