Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Narrow Mouth, 50L, HDPE, Translucent
Mfr # 208605-0050
Zoro # G8490833
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 50 L
- Width 13-4/5"
- Labware Height - Metric 599.4 mm
- Labware Width - English 13.8 in
- Labware Nominal Capacity - English 13.21 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208605-0050
- Zoro # G8490833
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Width | 13-4/5" |
Labware Height - Metric | 599.4 mm |
Labware Width - English | 13.8 in |
Labware Depth - Metric | 350.5 mm |
Labware Width - Metric | 350.5 mm |
Closure Size | 95.5mm |
Height | 27-3/5" |
Labware Depth - English | 13.8 in |
Diameter | 366 mm |
Labware Height - English | 27.6 in |
Body Diameter | 350 mm |
Overall Width - Metric | 350 mm |
Overall Height - Metric | 700 mm |
Overall Depth - Metric | 350.5 mm |
Mouth Size | Narrow |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 350 mm, Capacity - Metric 50 L, Capacity - English 13.2 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 350 mm, Overall Height - Metric 700 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 52.9 L, Overall Depth - Metric 350.5 mm, Mouth Size Narrow, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Water Level Indicator, 150 Ft. (5DPG6)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- Zoro Select Labware