Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Narrow Mouth, 25L, HDPE, Translucent
Mfr # 208605-0025
Zoro # G7109706
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22-1/5"
- Labware Nominal Capacity - Metric 26.8 L
- Closure Size 95.5mm
- Diameter 379 mm
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208605-0025
- Zoro # G7109706
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Height | 22-1/5" |
Closure Size | 95.5mm |
Diameter | 379 mm |
Labware Depth - English | 11 in |
Labware Height - Metric | 563.9 mm |
Labware Height - English | 22.2 in |
Width | 11" |
Labware Width - Metric | 279.4 mm |
Labware Depth - Metric | 279.4 mm |
Labware Width - English | 11 in |
Body Diameter | 280 mm |
Overall Height - Metric | 565 mm |
Overall Width - Metric | 279 mm |
Mouth Size | Narrow |
Overall Depth - Metric | 279.4 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 280 mm, Capacity - Metric 25 L, Capacity - English 6.6 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 279 mm, Overall Height - Metric 565 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 26.8 L, Overall Depth - Metric 279.4 mm, Mouth Size Narrow, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- INSTOCK Gravity Sash Stop (GRSP01)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- Zoro Select Labware