Shop All Lab Carboys & Jugs
Zoro Select
Carboy, Narrow Mouth, 10L, HDPE, Translucent
Mfr # 208685-0010
Zoro # G7556561
original price:
$71.09
17% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Size 62.5mm
- Type Narrow Mouth
- Labware Clarity Translucent
- Labware Basic Material Plastic
- Diameter 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208685-0010
- Zoro # G7556561
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Closure Size | 62.5mm |
Diameter | 210 mm |
Width | 8-3/10" |
Labware Height - English | 16.7 in |
Height | 16-7/10" |
Labware Depth - English | 8.3 in |
Labware Width - English | 8.3 in |
Labware Width - Metric | 210.8 mm |
Labware Depth - Metric | 210.8 mm |
Labware Height - Metric | 424.2 mm |
Overall Height - Metric | 425 mm |
Mouth Size | Narrow |
Overall Width - Metric | 210 mm |
Overall Depth - Metric | 210.8 mm |
Body Diameter | 210 mm |
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 210 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 210 mm, Overall Height - Metric 425 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 11.7 L, Overall Depth - Metric 210.8 mm, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Crucible Tall Form 30Ml W/Lid 6/Pk (JCT030)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- ZORO SELECT Carboy, Narrow Mouth, 25L, HDPE, Translucent (208685-0025)
- ZORO SELECT Carboy, 10 L, 400 mm H, Clear (7300010)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- Zoro Select Labware