Shop All Lab Carboys & Jugs
Zoro Select
Carboy Graduated20 L
Mfr # 3WDV7
Zoro # G4154665
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Depth - Metric 424.3 mm
- Labware Closure Type Screw On and Spigot
- Labware Body Material Polypropylene
- Labware Nominal Capacity - English 5.28 gal
- Labware Width - Metric 299.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WDV7
- Zoro # G4154665
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - Metric | 424.3 mm |
Labware Width - Metric | 299.7 mm |
Labware Height - English | 16.5 in |
Labware Width - English | 11.8 in |
Labware Depth - English | 16.7 in |
Diameter | 424.3 mm |
Labware Height - Metric | 419.1 mm |
Body Diameter | 424.3 mm |
Overall Depth - Metric | 424.3 mm |
Overall Height - Metric | 419 mm |
Overall Width - Metric | 300 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 424.3 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 300 mm, Overall Height - Metric 419 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 424.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Stainless steel one gallon bottle holder (562)
- HEATHROW SCIENTIFIC Cardboard Slide Holders, 4-Place, PK20 (120557)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Carboy, 20 L, 399 mm H, Natural (405404-0020)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- Zoro Select Lab Carboys & Jugs