Shop All Lab Carboys & Jugs
Zoro Select
Carboy Dispensing Rack, 50 lb. per Shelf
Mfr # 190104
Zoro # G4669411
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 50 lb per Shelf
- Number of Compartments 5
- Height 54 in
- Depth 14 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 190104
- Zoro # G4669411
- UPC # 022169201425
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 54 in |
Depth | 14 in |
Width | 14 in |
Compartment Size | 11 in |
Overall Height | 4 ft |
Overall Depth | 14 in |
Overall Width | 15 1/2 in |
Compartment Length | 11 in |
Overall Length | 14 in |
Details
Holds | 50 lb per Shelf |
Number of Compartments | 5 |
Item | Carboy Dispensing Rack |
Material | Plastic |
Color | Gray |
Product Type | Dispensing Rack |
Product Holds | (5) Shelf Space Station |
Description
Carboy Dispensing Rack, Holds 50 lb. per Shelf, Number of Compartments 5, Compartment Size 11 In., Height 54 In., Width 14 In., Depth 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- ZORO SELECT Funnel Powder 150mm, PK5 (342555-0150)
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- Zoro Select Labware