Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 20 L, 535 mm H, Clear
Mfr # 7200020
Zoro # G4278408
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material Polypropylene
- Labware Capacity - Metric 20 L
- Screw Closure Size 83 mm
- Includes Closure Yes
- Labware Width - Metric 285 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7200020
- Zoro # G4278408
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Screw Closure Size | 83 mm |
Labware Width - Metric | 285 mm |
Labware Height - Metric | 535 mm |
Labware Height - English | 0.31 in |
Labware Depth - English | 0.43 in |
Labware Screw Closure Size | 83-415 mm |
Labware Width - English | 11.22 in |
Labware Depth - Metric | 0.23 mm |
Maximum Screw Closure Size | 415 mm |
Body Diameter | 285 mm |
Overall Width - Metric | 285 mm |
Minimum Screw Closure Size | 83 mm |
Overall Depth - Metric | 0.23 mm |
Overall Height - Metric | 535 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 285 mm, Closure Liner Material Unlined, Overall Height - Metric 535 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- Zoro Select Labware