Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 20 L, 390 mm H, Clear
Mfr # 7240020
Zoro # G4278426
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - English 11.22 in
- Labware Depth - English 0.43 in
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Body Material Polypropylene
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7240020
- Zoro # G4278426
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 11.22 in |
Labware Depth - English | 0.43 in |
Labware Height - English | 0.31 in |
Screw Closure Size | 83 mm |
Labware Height - Metric | 535 mm |
Labware Width - Metric | 285 mm |
Labware Screw Closure Size | 83-415 mm |
Labware Depth - Metric | 0.23 mm |
Overall Height - Metric | 390 mm |
Minimum Screw Closure Size | 83 mm |
Overall Width - Metric | 285 mm |
Maximum Screw Closure Size | 415 mm |
Body Diameter | 249 mm |
Overall Depth - Metric | 0.23 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 249 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 285 mm, Closure Liner Material Unlined, Overall Height - Metric 390 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- Zoro Select Labware