Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 10 L, 390 mm H, Clear
Mfr # 7220010
Zoro # G4277638
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Height - English 15.35 in
- Shape Cylindrical
- Labware Width - Metric 249 mm
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7220010
- Zoro # G4277638
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 15.35 in |
Labware Width - Metric | 249 mm |
Labware Depth - English | 0.43 in |
Screw Closure Size | 83 mm |
Labware Width - English | 9.8 in |
Labware Depth - Metric | 0.23 mm |
Labware Height - Metric | 390 mm |
Labware Screw Closure Size | 83-415 mm |
Overall Width - Metric | 249 mm |
Maximum Screw Closure Size | 415 mm |
Body Diameter | 249 mm |
Overall Height - Metric | 390 mm |
Minimum Screw Closure Size | 83 mm |
Overall Depth - Metric | 0.23 mm |
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 249 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 249 mm, Closure Liner Material Unlined, Overall Height - Metric 390 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- KIMBLE CHASE Glass Jug, 2000mL, 266mm H, Taper-Seal, PK6 (5916438V-25)
- Zoro Select Lab Carboys & Jugs