Shop All Steel Wool
Zoro Select
Carbon Steel Wool Reel, Medium Coarse
Mfr # 2KJL9
Zoro # G0472814
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2
- Grade Medium Coarse
- Application Etches Metal
- Width 4 3/8 in
- Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2KJL9
- Zoro # G0472814
- UPC # 190735446287
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 4 3/8 in |
Diameter | 15 in |
Overall Width | 4 3/8 in |
Width x Length | 4 3/8 in W x 88 ft L |
Overall Length | 88 ft |
Details
Item | Carbon Steel Wool Reel |
Grit | 2 |
Grade | Medium Coarse |
Application | Etches Metal |
Product Type | Steel Wool Roll |
Steel Wool Grade | Medium Coarse |
Wool Material | Carbon Steel |
Steel Wool Grit | 2 |
Description
Carbon Steel Wool Reel, Wool Material Carbon Steel, Product Type Steel Wool Roll, Steel Wool Grade Medium Coarse, Steel Wool Grit 2, Overall Length 88 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P500 Grit, PK50 (AE24105051)
- MELIN TOOL CO Bur, Carbide, 1/8" Inverted Cone Dc (SN-42DC)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Carbon Steel Wool Reel, Medium (2KJL8)
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Ind Grade Steel Wool, Very Fine, PK16 (2KJK8)
- NORTON CO Norton 1003802 4 Grade Extra Coarse Steel Wool Pad - Pack of 12 (1003802)
- Zoro Select Steel Wool