Shop All Carbon Steel Angles
Zoro Select
Carbon Steel U-Channel, 6' L, 0.629" Leg
Mfr # 23400_72_0
Zoro # G907046009
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Yield Strength 36,000 psi
- Tensile Strength 58,000 psi
- Standards ASTM A36
- Brinell Hardness 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23400_72_0
- Zoro # G907046009
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Inside Height | Not Available |
Outside Base Width | 2 in |
Overall Length | 6 ft |
Inside Base Width | Not Available |
Outside Leg Length | 5/8 in |
Details
Item | A36 Carbon Steel U-Channel |
Material | Carbon Steel |
Yield Strength | 36,000 psi |
Tensile Strength | 58,000 psi |
Standards | ASTM A36 |
Brinell Hardness | 140 |
Fabrication | Hot Rolled |
Base Thickness | 1/4 in |
Shape | U-Channel |
Leg Inside Corner Shape | Round |
System of Measurement | Inch |
Leg Thickness | 5/8 in |
Material Grade | A36 |
Appearance | Metallic |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Rockwell Hardness | B77 |
Heat Treatment | No Heat Treatment |
Description
Carbon Steel Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0050 In (23145)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- DANCO Sheet Packing 6"X6" Asst (9D00011057)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 in W (ha.125x2-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.125x1-12)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/2 in W (ha.25x1.5-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 5 in W (ha.5x5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W (ha.25x4-36)
- Zoro Select Carbon Steel Angles