Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 6' L, 1.5" W
Mfr # CTSQ/15001500083-72
Zoro # G406600405
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.083 in
- Machinability 100 %
- Fabrication Cold Finished
- Inside Height 1 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTSQ/15001500083-72
- Zoro # G406600405
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Inside Height | 1 21/64 in |
Outside Height | 1 1/2 in |
Outside Width | 1 1/2 in |
Overall Length | 6 ft |
Inside Width | 1 21/64 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.083 in |
Machinability | 100 % |
Fabrication | Cold Finished |
Tensile Strength | 65,000 psi |
Yield Strength | 55,000 psi |
Material Grade | A513 |
Heat Treatable | Yes |
Shape | Square Tube |
Rockwell Hardness | Not Rated |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 21/64 in, Inside Width 1 21/64 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 6 ft, Fabrication Cold Finished, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/4, 0.25 In (O1D146)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (45r.875-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3 in Dia. (14r3-72)
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 4" W (HTRT/42120-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (14r.875-36)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- Zoro Select Carbon Steel Tube Stock