Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 4' L, 1.5" W
Mfr # HTSQ/15001500125-48
Zoro # G406600467
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.125 in
- Overall Length 4 ft
- Inside Width 1 1/4 in
- Inside Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTSQ/15001500125-48
- Zoro # G406600467
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Inside Width | 1 1/4 in |
Inside Height | 1 1/4 in |
Outside Width | 1 1/2 in |
Outside Height | 1 1/2 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.125 in |
Tensile Strength | 65,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Machinability | 100 % |
Rockwell Hardness | Not Rated |
Fabrication | Hot Rolled |
Material Grade | A513 |
Shape | Square Tube |
Yield Strength | 55,000 psi |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 1/4 in, Inside Width 1 1/4 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 4 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.125 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (45r.75-36)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 0.75" W (CTSQ/750750065-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (14r.875-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 5/8 in Dia. (45r1.625-12)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500250-72)
- ZORO SELECT Carbon Steel Rectangle Tube, 4' L, 3" W (HTRT/32250-48)
- ONLINEMETALS 1" Alloy Steel Round Bar 4340-Normalized Cold Finish (7391)
- Zoro Select Carbon Steel Tube Stock