Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 4' L, 1.5" W
Mfr # CTSQ/15001500065-48
Zoro # G006600362
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.065 in
- Yield Strength 55,000 psi
- Outside Width 1 1/2 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTSQ/15001500065-48
- Zoro # G006600362
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Width | 1 1/2 in |
Overall Length | 4 ft |
Outside Height | 1 1/2 in |
Inside Height | 1 3/8 in |
Inside Width | 1 3/8 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.065 in |
Yield Strength | 55,000 psi |
Shape | Square Tube |
Heat Treatable | Yes |
Machinability | 100 % |
Rockwell Hardness | Not Rated |
Tensile Strength | 65,000 psi |
Mechanical Finish | Mill |
Material Grade | A513 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Overall Length 4 ft, Fabrication Cold Finished, Mechanical Finish Mill, Wall Thickness 0.065 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Aluminum Square Bar 6061-T6511-Extruded (1117)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- TRIM-LOK Rubber Edging, 3/16" H, 10 ft L, 5/16" W (X2008-10)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (45r.375-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1" W (HTSQ/11125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (45r.375-12)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 1.25" W (HTSQ/12501250125-24)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- Zoro Select Carbon Steel Tube Stock