Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 4' L, 1" W
Mfr # HTSQ/11125-48
Zoro # G306600475
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.125 in
- Rockwell Hardness Not Rated
- Shape Square Tube
- Inside Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTSQ/11125-48
- Zoro # G306600475
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Inside Height | 3/4 in |
Overall Length | 4 ft |
Outside Width | 1 in |
Outside Height | 1 in |
Inside Width | 3/4 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.125 in |
Rockwell Hardness | Not Rated |
Shape | Square Tube |
Mechanical Finish | Mill |
Machinability | 100 % |
Fabrication | Hot Rolled |
Tensile Strength | 65,000 psi |
System of Measurement | Inch |
Material Grade | A513 |
Heat Treatment | No Heat Treatment |
Yield Strength | 55,000 psi |
Heat Treatable | Yes |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 3/4 in, Inside Width 3/4 in, Outside Height 1 in, Outside Width 1 in, Overall Length 4 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.125 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14755_48_0)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-930)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/16 in Dia. (44r.312-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 4 OD x1/4 In T, 6 Ft L (TS4X.25-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. (14r.437-36)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (45r1.5-72)
- ONLINEMETALS 0.06" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole (13523)
- Zoro Select Carbon Steel Tube Stock