Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 24" L, 2" W
Mfr # CTSQ/22083-24
Zoro # G806600371
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.083 in
- Outside Width 2 in
- Shape Square Tube
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTSQ/22083-24
- Zoro # G806600371
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Width | 2 in |
Outside Height | 2 in |
Overall Length | 24 in |
Inside Width | 1 53/64 in |
Inside Height | 1 53/64 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.083 in |
Shape | Square Tube |
System of Measurement | Inch |
Material Grade | A513 |
Yield Strength | 55,000 psi |
Tensile Strength | 65,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Machinability | 100 % |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 53/64 in, Inside Width 1 53/64 in, Outside Height 2 in, Outside Width 2 in, Overall Length 24 in, Fabrication Cold Finished, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- HHIP R8 To JT2 Drill Chuck Arbor (3700-0135)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (45r.875-36)
- ONLINEMETALS 006 Thick x 009375 Hole x 015625 Stagger Carbon Steel Perforated Sheet A36 Rnd Hole, 12 x 36 (13520)
- Zoro Select Carbon Steel Tube Stock