Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Square Tube, 24" L, 1.25" W
Mfr # HTSQ/12501250125-24
Zoro # G906600448
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.125 in
- System of Measurement Inch
- Fabrication Hot Rolled
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTSQ/12501250125-24
- Zoro # G906600448
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Inside Height | 1 in |
Inside Width | 1 in |
Outside Width | 1 1/4 in |
Outside Height | 1 1/4 in |
Overall Length | 24 in |
Details
Item | A513 Carbon Steel Square Tube |
Material | Carbon Steel |
Wall Thickness | 0.125 in |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Shape | Square Tube |
Material Grade | A513 |
Yield Strength | 55,000 psi |
Machinability | 100 % |
Rockwell Hardness | Not Rated |
Tensile Strength | 65,000 psi |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Description
A513 Carbon Steel Square Tube, Material Carbon Steel, Material Grade A513, Inside Height 1 in, Inside Width 1 in, Outside Height 1 1/4 in, Outside Width 1 1/4 in, Overall Length 24 in, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.125 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Square Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (14r.875-36)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/16 in Dia. (44r.312-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 7/8 in Dia. (45r1.875-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (14r.625-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ONLINEMETALS 2" OD x 0.375" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM (9602)
- Zoro Select Carbon Steel Tube Stock