Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Square Tread Plate, 4' L
Mfr # 23568_48_48
Zoro # G706625856
original price:
$421.97
10% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/8 in
- Standards ASTM A786
- Thickness Tolerance +/-0.015 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23568_48_48
- Zoro # G706625856
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Length | 4 ft |
Overall Width | 4 ft |
Nominal Size (LxW) | 4 ft x 4 ft |
Details
Item | A786 Carbon Steel Square Tread Plate |
Material | Carbon Steel |
Thickness | 1/8 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.015 in |
Shape | Square Tread Plate |
Tensile Strength | 60,000 psi |
Appearance | Metallic |
Mechanical Finish | Mill |
Texture | Diamond |
System of Measurement | Inch |
Application | Bending, Moderate Forming, Welding |
Heat Treatment | No Heat Treatment |
Yield Strength | 33,000 psi |
Machinability | Not Rated |
Weight | 98.88 lb |
Material Grade | A786 |
Brinell Hardness | Not Rated |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Description
A786 Carbon Steel Square Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/8 in, Thickness Tolerance +/-0.015 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 4 ft, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Square Tread Plate, Standards ASTM A786, Appearance Metallic, Application Bending, Moderate Forming, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_24_36)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_12_36)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 1x2 Ft (HDP.25X12-24)
- ZORO SELECT Plate Stock, Tread, 1009 Stl, 1/4" T, 1 x 1 Ft. (HDP.25X12-12)
- Zoro Select Carbon Steel Treads