Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Square Tread Plate, 36" L
Mfr # 26967_36_36
Zoro # G806625855
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/4 in
- Standards ASTM A513
- Thickness Tolerance +/-0.017 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26967_36_36
- Zoro # G806625855
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size (LxW) | 36 in x 36 in |
Details
Item | A786 Carbon Steel Square Tread Plate |
Material | Carbon Steel |
Thickness | 1/4 in |
Standards | ASTM A513 |
Thickness Tolerance | +/-0.017 in |
Brinell Hardness | Not Rated |
Shape | Square Tread Plate |
Application | Bending, Moderate Forming, Welding |
Texture | Diamond |
Material Grade | A786 |
Heat Treatable | Yes |
Weight | 11.26 lb |
Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Appearance | Metallic |
Machinability | Not Rated |
Yield Strength | 33,000 psi |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Description
A786 Carbon Steel Square Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/4 in, Thickness Tolerance +/-0.017 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 36 in, Overall Width 36 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Square Tread Plate, Standards ASTM A513, Appearance Metallic, Application Bending, Moderate Forming, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-10)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 48 in W, 10 15/16 in D, Checker Plate (22188S125-TRD4)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_12_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23569_12_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_24_48)
- Zoro Select Carbon Steel Treads