Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 4 ft
Mfr # 22552_48_48
Zoro # G306625898
original price:
$205.70
33% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Width 0.072 in
- Opening Size 0.110 in x 0.718 in
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22552_48_48
- Zoro # G306625898
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.072 in |
Opening Size | 0.110 in x 0.718 in |
Trade Size | 1/4 in-#18 |
Hole Diameter | 0.25 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Short Way Diamond Size | 0.25 in |
Long Way Diamond Size | 1 in |
Overall Width | 4 ft |
Diamond Size | 0.25 in x 1 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.147 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.718 in, Short Way of Opening 0.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11565_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13505_48_48)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#18 (41S02518-48X48)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (21990_48_48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (13973_24_36)
- Zoro Select Carbon Steel Sheets