Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 36 in
Mfr # 22563_36_36
Zoro # G906626189
original price:
$128.58
24% off
new price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Tensile Strength 58,000 psi
- Trade Size 1 1/2 in-#6
- Strand Thickness 0.194 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22563_36_36
- Zoro # G906626189
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1 1/2 in-#6 |
Strand Width | 0.203 in |
Opening Size | 1.11 in x 2.313 in |
Hole Diameter | 1.5 in |
Nominal Size (WxL) | 36 in x 36 in |
Long Way Diamond Size | 3 in |
Diamond Size | 1.33 in x 3 in |
Short Way Diamond Size | 1.33 in |
Overall Length | 36 in |
Overall Width | 36 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.433 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#18 (41S02518-48X48)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (18F1X2.5-24)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22496_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 3 Ft L (2HHJ6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.75X1-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W (1095 SpS0.025x3x481)
- Zoro Select Carbon Steel Sheets