Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 36 in
Mfr # 22562_36_36
Zoro # G406626207
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Overall Thickness 0.312 in
- Standards ASTM A36
- Opening Size 1.125 in x 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22562_36_36
- Zoro # G406626207
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 1.125 in x 2.375 in |
Trade Size | 1 1/2 in-#9 |
Strand Width | 0.144 in |
Short Way Diamond Size | 1.33 in |
Overall Width | 36 in |
Hole Diameter | 1.5 in |
Diamond Size | 1.33 in x 3 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Length | 36 in |
Long Way Diamond Size | 3 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.312 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ZORO SELECT Cork Roll, BB13, 5.0mm Th, 48 In x 20 Ft (4NLY4)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.625X.75-24)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (18H1.125-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.875X1.25-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.5X2-6)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (14H.25-36)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel (21990_36_48)
- Zoro Select Carbon Steel Sheets