Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 36 in
Mfr # 22561_36_36
Zoro # G506626107
original price:
$50.71
21% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Trade Size 1 1/2 in-#10
- Thickness Tolerance +/-0.03 in
- Open Area 80 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22561_36_36
- Zoro # G506626107
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Trade Size | 1 1/2 in-#10 |
Opening Size | 1.188 in x 2.5 in |
Strand Width | 0.138 in |
Short Way Diamond Size | 1.33 in |
Overall Width | 36 in |
Long Way Diamond Size | 3 in |
Overall Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Diamond Size | 1.33 in x 3 in |
Hole Diameter | 1.5 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.284 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS K & S Music Wire, 0.055 in Dia, 36 in L, Steel, 300,000 to 331,000 psi Tensile Strength (503)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.5X3.25-6)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/4" W (18F.125X.25-36)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.625X.75-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L (2HGZ5)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/2 in W (45S.5-12)
- Zoro Select Carbon Steel Sheets