Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 36 in
Mfr # 22552_36_36
Zoro # G706625917
original price:
$121.64
37% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Width 0.072 in
- Tensile Strength 58,000 psi
- Trade Size 1/4 in-#18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22552_36_36
- Zoro # G706625917
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.072 in |
Trade Size | 1/4 in-#18 |
Opening Size | 0.110 in x 0.718 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Width | 36 in |
Long Way Diamond Size | 1 in |
Hole Diameter | 0.25 in |
Diamond Size | 0.25 in x 1 in |
Overall Length | 36 in |
Short Way Diamond Size | 0.25 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.147 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.718 in, Short Way of Opening 0.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L (2AHF2)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W (18F.125X2.5-36)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R375S-36X40)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/8" W (18S1.375-12)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11564_36_0)
- ZORO SELECT Carbon Steel Bar, 5' L, 1 1/2" W (1095 SpS0.025x1.5x601)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- Zoro Select Carbon Steel Sheets