Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 12 in
Mfr # 22486_12_12
Zoro # G006625884
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Open Area 60 %
- Opening Size 0.312 in x 1 in
- Thickness Tolerance +/-0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22486_12_12
- Zoro # G006625884
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.312 in x 1 in |
Strand Width | 0.097 in |
Trade Size | 1/2 in-#18 |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Long Way Diamond Size | 1.25 in |
Hole Diameter | 0.5 in |
Short Way Diamond Size | 0.5 in |
Overall Length | 12 in |
Diamond Size | 0.5 in x 1.25 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.039 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5/8 In, 6 Ft (2HHB6)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 2 1/4 In, 6 Ft (2AHD5)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (1095 SpS0.025x4x361)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.875X2-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- Zoro Select Carbon Steel Sheets