Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Square Bar Grating, 36" L
Mfr # 8G21-G-31X36
Zoro # G411955989
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 1/8 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4 in
- Overall Length 36 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8G21-G-31X36
- Zoro # G411955989
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 36 in |
Overall Height | 3/4 in |
Overall Width | 36 in |
Details
Item | Carbon Steel Square Bar Grating,36" L |
Bearing Bar Thickness | 1/8 in |
Bearing Bar Spacing | 1 3/16 in |
Cross Bar Spacing | 4 in |
System of Measurement | Inch |
Shape | Square Grating |
Material | Carbon Steel |
Weight | 35 lb |
Material Grade | A1011 |
Top Surface | Smooth |
Description
Carbon Steel Square Bar Grating,36 In. L, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 35 lb, Shape Square Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 4 mil X 10 ft. W X 50 ft. L Polyethylene Black (625914)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188R125-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- Zoro Select Carbon Steel Grating