Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Square Bar Grating, 36 in L
Mfr # N27-B-31X36
Zoro # G011956287
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 15/16 in
- Cross Bar Spacing 4 in
- Shape Square Grating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N27-B-31X36
- Zoro # G011956287
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 1 1/2 in |
Details
Item | Carbon Steel Square Bar Grating,36 in L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 15/16 in |
Cross Bar Spacing | 4 in |
Shape | Square Grating |
System of Measurement | Inch |
Material | Carbon Steel |
Weight | 118 lb |
Material Grade | A1011 |
Top Surface | Smooth |
Description
Carbon Steel Square Bar Grating,36 in L, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 15/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 118 lb, Shape Square Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (BULK-RS-SBR75-168)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003521)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C3)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C4)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B4)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 36 (22502)
- Zoro Select Carbon Steel Grating