Shop All Carbon Steel Grating
Zoro Select
Carbon Steel Square Bar Grating, 24 in L
Mfr # LX21-G-21X24
Zoro # G711956297
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4 in
- Shape Square Grating
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LX21-G-21X24
- Zoro # G711956297
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 1 1/4 in |
Details
Item | Carbon Steel Square Bar Grating,24 in L |
Bearing Bar Thickness | 3/16 in |
Bearing Bar Spacing | 1 3/16 in |
Cross Bar Spacing | 4 in |
Shape | Square Grating |
Material | Carbon Steel |
System of Measurement | Inch |
Top Surface | Serrated |
Material Grade | A1011 |
Weight | 38 lb |
Description
Carbon Steel Square Bar Grating,24 in L, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 38 lb, Shape Square Grating, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick (BULK-PS-CAC-83)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C10)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B8)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Black Painted Steel Finish (20250S125-C3)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- Zoro Select Carbon Steel Grating