Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 6 in L, 2 in W
Mfr # 18S2-6
Zoro # G401840868
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Grade - Carbon Steel Low Carbon Steel
- Hardness Scale Rb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18S2-6
- Zoro # G401840868
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 2 in |
Length - Carbon Steel | 1/2 ft |
Length Tolerance | +0.125 in/-0 in |
Width Tolerance | -0.005 in |
Overall Width | 2 in |
Overall Length | 6 in |
Nominal Size (WxL) | 2 in x 6 in |
Description
1018 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 6 in, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +0.125 in/-0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L (2EXN5)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 3 Ft (61F.312X1.5-36)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_12)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R313S-36X40)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.5X1.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L (2HGZ3)
- Zoro Select Carbon Steel Sheets