Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Square Bar, 4' L, 1 1/8" W
Mfr # 45s1.125-48
Zoro # G406904961
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Width Tolerance -0.005 in
- Brinell Hardness 90
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45s1.125-48
- Zoro # G406904961
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | -0.005 in |
Overall Width | 1 1/8 in |
Nominal Size (WxL) | 1 1/8 in x 4 ft |
Overall Length | 4 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1045 Carbon Steel Square Bar |
Material | Carbon Steel |
Brinell Hardness | 90 |
Thickness | 1.125 in |
Rockwell Hardness | Not Rated |
Mechanical Finish | Polished |
Material Grade | 1045 |
Shape | Square Bar |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Thickness Tolerance | -0.005 in |
Tensile Strength | 100,000 psi |
Machinability | 64 % |
Yield Strength | 77,000 psi |
Tolerance Rating | Undersized |
Heat Treatment | Flame or Induction Hardened |
System of Measurement | Inch |
Description
1045 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.125 in, Thickness Tolerance -0.005 in, Overall Length 4 ft, Overall Width 1 1/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Flame or Induction Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90, Rockwell Hardness Not Rated, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Shape Square Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872410)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- POLY-AMERICA 40ft. X 100ft. 6 ML Tyco Polyethylene Black Plastic Sheeting (CF0640B)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT Tool Steel Rod, 24 in L, 6 in Dia. (DCFD2R6-24)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- Zoro Select Carbon Steel Rods