Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 36" L, 1 1/4" W
Mfr # 45S1.25-36
Zoro # G601841320
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Hardness Scale Rb
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45S1.25-36
- Zoro # G601841320
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-3 in |
Width - Carbon Steel | 1 1/4 in |
Width Tolerance | -0.005 in |
Length - Carbon Steel | 3 ft |
Overall Length | 36 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 36 in |
Description
1045 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.25 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 1 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 80 PCS (36D715)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, Pk10 (25450)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (1095 SpS0.05x12.375x361)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22485_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_12_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22485_36_36)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (14695_48_48)
- ZORO SELECT 0.036" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13531_36_36)
- Zoro Select Carbon Steel Sheets