Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 36 in L, 2 in W
Mfr # 18S2-36
Zoro # G501840805
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) Not Rated
- Typical Hardness 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18S2-36
- Zoro # G501840805
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 3 ft |
Width Tolerance | -0.005 in |
Length Tolerance | +/-3 in |
Width - Carbon Steel | 2 in |
Overall Width | 2 in |
Overall Length | 36 in |
Nominal Size (WxL) | 2 in x 36 in |
Description
1018 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-3 in, Shape Square Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879120)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.312X2.75-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 5/8" W (18F.188X.625-24)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/2" W (18S1.5-36)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.625X3.25-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1/2" W (18F.125X.5-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 3" W (18F.188X3-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.125X1.5-24)
- Zoro Select Carbon Steel Sheets