Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 12" L, 1 1/2" W
Mfr # 45S1.5-12
Zoro # G901841372
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Standards ASTM A108, ASTM A29
- Thickness (Decimal) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45S1.5-12
- Zoro # G901841372
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 1 ft |
Length Tolerance | +/-1 in |
Width Tolerance | -0.005 in |
Width - Carbon Steel | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Description
1045 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1.5 in, Thickness Tolerance -0.005 in, Overall Length 12 in, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 3 Ft (61F.5X4-36)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11432_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11808_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13513_24_36)
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 11/16 in W (18H.687-12)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_12_12)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15696_48_48)
- Zoro Select Carbon Steel Sheets