Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet A1011, 8" L, 8" W
Mfr # SHT-A1011-0.134X8X8
Zoro # G111242976
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.135 in
- Material Carbon Steel
- Shape Sheet
- Heat Treatable No
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-A1011-0.134X8X8
- Zoro # G111242976
- UPC # 197666075685
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 8 in |
Overall Width | 8 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Details
Thickness | 0.135 in |
Material | Carbon Steel |
Shape | Sheet |
Heat Treatable | No |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 36,000 psi |
Rockwell Hardness | B75 |
Tensile Strength | 58,000 psi |
Item | A1011 Carbon Steel Sheet |
System of Measurement | Inch |
Thickness Tolerance | -0.006/+0.000 in |
Fabrication | Hot Rolled |
Machinability | Not Rated |
Heat Treatment | Annealed |
Standards | ASTM A1011 |
Material Grade | A1011 |
Description
A1011 Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable No, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 in, Overall Width 8 in, Thickness 0.135 in, Thickness Tolerance -0.006/+0.000 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness B75, Tensile Strength 58,000 psi, Length Tolerance -0.125/+0.125 in, Width Tolerance -0.125/+0.125 in, Standards ASTM A1011, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fluorosilicone Sheet, 60A, 12"x12"x1/32 (BULK-RS-FS60-31)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 5 Ft (870720)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.125X2-6)
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 11/16 in W (18H.687-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W (18F.5X1.125-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.188X1-6)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 3/4 In, 6 Ft (2HHC3)
- Zoro Select Carbon Steel Sheets