Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 4 ft W
Mfr # 13973_48_48
Zoro # G706626136
original price:
$300.96
18% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Width Tolerance Not Rated
- Yield Strength Not Available
- Standards AISI 1008, UNS G10080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13973_48_48
- Zoro # G706626136
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Width | 4 ft |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.1136/+0.1256 in |
Tensile Strength | 49,900 psi |
Heat Treatment | No Heat Treatment |
Shape | Sheet |
Heat Treatable | Yes |
Appearance | Metallic |
Machinability | 55 % |
Material Grade | 1008 |
Rockwell Hardness | B55 |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
System of Measurement | Inch |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.125 in, Thickness Tolerance +0.1136/+0.1256 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT Carbon Steel Bar, 12" L, 1/4" W (18F.125X.25-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/2 in W (45S.5-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.188X.625-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 3 Ft L (2HHA3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 In, 6 Ft L (2HHL8)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/4 in W (18S.25-6)
- Zoro Select Carbon Steel Sheets