Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 4 ft W
Mfr # 12781_48_48
Zoro # G806626104
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0239 in
- Material Carbon Steel
- Yield Strength Not Available
- Tensile Strength 49,900 psi
- Thickness Tolerance +0.0209/+0.0269 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12781_48_48
- Zoro # G806626104
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Width | 4 ft |
Details
Thickness | 0.0239 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0209/+0.0269 in |
Standards | AISI 1008, UNS G10080 |
Includes Material Certificate | Yes |
Material Grade | 1008 |
Appearance | Metallic |
Heat Treatable | Yes |
Machinability | 55 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Shape | Sheet |
Fabrication | Cold Finished |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.0239 in, Thickness Tolerance +0.0209/+0.0269 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20 (42123)
- WARP BROTHERS Poly Film 15X25Ft 4Mil Clear (4CH15)
- ZORO SELECT Carbon Steel Rectangle Tube, 4' L, 3" W (HTRT/32250-48)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 2Wx4Ft L (HP.188X24-48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22552_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 1/2 In, 1 Ft (2HGZ9)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22502_36_48)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H (21125R100-C6)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx4 Ft L (6SH11X12-48)
- Zoro Select Carbon Steel Sheets