Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 36 in W
Mfr # 21988_36_48
Zoro # G806626012
original price:
$193.14
10% off
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Thickness Tolerance +/-0.03 in
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21988_36_48
- Zoro # G806626012
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Length | 4 ft |
Details
Thickness | 0.06 in |
Material | Carbon Steel |
Item | A606/A588A Carbon Steel Sheet |
Thickness Tolerance | +/-0.03 in |
Tensile Strength | Not Rated |
Standards | ASTM A606/A588 |
Yield Strength | Not Available |
Brinell Hardness | Not Rated |
Appearance | Metallic |
Rockwell Hardness | Not Rated |
Fabrication | Hot Rolled |
Material Grade | A606/A588A |
Heat Treatable | Yes |
Shape | Sheet |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Machinability | Not Rated |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
A606/A588A Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 36 in, Thickness 0.06 in, Thickness Tolerance +/-0.03 in, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness Not Rated, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMWB-7)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1/2" Dia. (BULK-PR-ACB-100)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft (2AHC7)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/4" W (18F.375X1.75-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 1/4" W (18F.312X1.25-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 (41S05016-48X48)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/4" W (18F.5X1.25-24)
- Zoro Select Carbon Steel Sheets